Moen

Transitional Spout Kit in Polished Chrome

Part #M100961  |  Manufacturer Part #100961

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

Brand Model Compatibility: S5520 and S5520SRS SIP™Transitional Beverage Faucet

Coating: Electroplated

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Spout

Type: Spout

UL Listed: No

WaterSense Labeled: No

Weight: 0.71