Moen Felicity™ Trim Lever Kit
MTS340
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Collection
- Felicity™
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Connection Size
- 1/2 in
- Flow Rate
- 2.5 gpm
- Handle Type
- Lever
- Installation Type
- Wall Mount
- Material
- Metal
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Pressure Balancing Valves
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday