0 items

Moen Trim Ring Gasket

M129102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Length
8-1/2 in
NSF Certified
No
WaterSense Labeled
No
Width
5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday