0 items

Moen Icon™ Trim with Built-In 3-Function Transfer Valve

MTS4112

Color Finish

Starting at $156.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Commercial
Brand Model Compatibility
Moen Commercial Lavatory
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday