60 in. Wall Mount Shower Rod in Brushed Nickel

You last purchased this on
 
Moen

Triva 60 in. Wall Mount Shower Rod in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Triva 60 in. Wall Mount Shower Rod in Brushed Nickel

  • Fast #
  • Part #MCSR2168BN
  • Item #7922999
  • Manufacturer Part #CSR2168BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits most at-home shower sizes
  • Coordinates with other accessories in the Triva Collection
  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Backed by Moen’s Limited Lifetime Warranty
  • Designed for hassle-free installation
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
GSA Approved:
No
Gauge (metal):
22 ga
Handle Material:
Metal
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Material Type:
430
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Accessories
Scald Guard:
Yes
Shape:
Curved
Showerhead Flow Rate:
2.5 gpm
Style:
Modern
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
1.1 lb