Single Function Body Spray in Polished Nickel
TS1322 Series Single Function Body Spray in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Single spray
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
- Flush mounting
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.0 gpm
- Brand Model Compatibility:
- S1300 Valve
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- TS1322 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1/2 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/8 in
- Faucet Mount:
- Arm Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 5-19/50 in
- Length:
- 4-5/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Body Spray
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.47 lb