2 gpm Body Spray in Nickel
TS1422 Series 2 gpm Body Spray in Nickel
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.0 gpm
- Brand Model Compatibility:
- S1300 Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- TS1422 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 63/100 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-19/50 in
- IAPMO Listed -:
- No
- Length:
- 2-7/10 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Body Spray
- Showerhead Function:
- Dual
- Spout Height:
- 4-47/1000 in
- Spray Type:
- Full Spray, Targeted Massage
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.38 lb
- Width:
- 5-3/8 in