2 gpm Body Spray in Oil Rubbed Bronze

You last purchased this on
 
Moen

TS1422 Series 2 gpm Body Spray in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

TS1422 Series 2 gpm Body Spray in Oil Rubbed Bronze

  • Fast #
  • Part #MTS1422ORB
  • Item #7014716
  • Manufacturer Part #TS1422ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
2.0 gpm
Brand Model Compatibility:
S1300 Valve
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
TS1422 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
63/100 in
Flow Rate:
2 gpm
GSA Approved:
No
Height:
5-19/50 in
Hose Length:
69 in
IAPMO Listed -:
No
Length:
1 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Product Type:
Body Spray
Showerhead Function:
Dual
Spout Height:
3-7/8 in
Spray Type:
Full Spray, Targeted Massage
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.35 lb