2 gpm Body Spray in Polished Chrome

You last purchased this on
 
Moen

TS1422 Series 2 gpm Body Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

TS1422 Series 2 gpm Body Spray in Polished Chrome

  • Fast #
  • Part #MTS1422
  • Item #7014712
  • Manufacturer Part #TS1422
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
2.0 gpm
Brand Model Compatibility:
S1300 Valve
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
TS1422 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Product Type:
Body Spray
Scald Guard:
Yes
Showerhead Function:
Dual
Spray Type:
Full Spray, Targeted Massage
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.6 lb