Tub Spout in Matte Black
Tub Spout in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measures 6-1/2"
- Limited lifetime warranty
- Matte Black finish is the perfect complement to modern spaces
Specifications
- BAA Compliant:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Origin:
- Domestic
- UL Listed:
- No