Tub Spout with Diverter in Polished Chrome
Tub Spout with Diverter in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 4.52 lb