Two Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Moen

Arris™ M-Core™ 3-Series Two Handle Pressure Balancing Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Arris™ M-Core™ 3-Series Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUTS3311BL
  • Item #8927452
  • Manufacturer Part #UTS3311BL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integrated M-CORE transfer valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • Important: When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer Valve Instructions for additional information
  • This trim kit requires a M-CORE 3-Series mixing valve with integrated transfer valve to complete installation
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Important: When using 2 showering devices, designated outlet 3 must be capped. Caps are not included with the transfer valves
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Antimicrobial:
No
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
U232CIS
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Volume Control
Collection:
Arris™ M-Core™ 3-Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
3-7/8 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EPA Compliant:
No
Escutcheon Height:
9-1/4 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-7/8 in
Faucet Mount:
Wall Mount
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
9-7/8 in
IAPMO Listed -:
No
Insulated:
No
Length:
3-7/8 in
Lights Included:
No
MA Approved -:
Yes
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Overall Depth:
3-7/8 in
Overall Height:
9-7/8 in
Overall Length:
3-7/8 in
Overall Width:
6-5/8 in
Overflow Included:
No
Pillow Included:
No
Plug Included:
No
Pressure - Maximum:
100 psi
Product Type:
Valve Trim
Scald Guard:
Yes
Showerhead Function:
Dual
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
1/100 in
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WIFI Enabled:
No
WaterSense Labeled:
No