Digital Shower Controller- 2 Outlet trim pad with 1/2" Connections and Wifi Technology

You last purchased this on
 
Moen

U by Moen™ Digital Shower Controller- 2 Outlet trim pad with 1/2" Connections and Wifi Technology

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

U by Moen™ Digital Shower Controller- 2 Outlet trim pad with 1/2" Connections and Wifi Technology

  • Fast #
  • Part #MTS3302TB
  • Item #7253557
  • Manufacturer Part #TS3302TB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Terra Beige Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Electronic controls allow you to change water temperature with pinpoint accuracy for a more customized shower
  • 2-outlet shower valve
  • Terra beige
  • Soft touch buttons for each outlet, power, temperature and preset buttons
  • Smartphone app available for download within the apple app store or google play store
  • Easy to read 5" non-touch lcd screen
  • Wi-fi connected, app driven shower controller
  • Compatible with amazon alexa, apple homekit/siri and google assistant
  • U by Moen shower is only available in the United States and Canada
  • Stylish terra beige finish coordinates with any shower design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
Brand Model Compatibility:
S3102 Valve
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
U by Moen™
Color Finish Category:
Neutrals
Color Finish Name:
Terra Beige
Depth:
1/2 in
Faucet Center Size:
10 in
Faucet Connection Size:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
3-19/50 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
8-11/16 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Electric
Product Type:
Control Panel
Scald Guard:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Apple HomeKit
Smart Home Enabled:
Yes
Spout Reach:
4-5/8 in
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Plastic
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
8-69/100 in