16 in. Grab Bar in Old World Bronze
Ultima 16 in. Grab Bar in Old World Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
- Corrosion resistant
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultima
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- Width:
- 2-4/5 in