24 in. Grab Bar in Old World Bronze

You last purchased this on
 
Moen

Ultima 24 in. Grab Bar in Old World Bronze

  • Fast #
  • Part #MLR8724D3GOWB
  • Item #3039033
  • Manufacturer Part #LR8724D3GOWB
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Ultima 24 in. Grab Bar in Old World Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Old World Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Curled grip provides a better hold
  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
  • Old World Bronze finish delivers a rich, dark brown finish with striking light and dark accents
  • Optional SecureMount design for easy, secure installation (sold separately)
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Designed for hassle-free installation
  • 24-Inch bar length with 1.25-Inch bar diameter
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Ultima
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Depth:
2-13/16 in
Diameter:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-13/16 in
Width:
2-4/5 in