36 in. Grab Bar in Old World Bronze

You last purchased this on
 
Moen

Ultima 36 in. Grab Bar in Old World Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Ultima 36 in. Grab Bar in Old World Bronze

  • Fast #
  • Part #MR8736D3GOWB
  • Item #4067631
  • Manufacturer Part #R8736D3GOWB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Corrosion resistant
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
500 lbs
Collection:
Ultima
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Depth:
2-13/16 in
Diameter:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
36 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-13/16 in
Weight Capacity:
500 lb
Width:
2-4/5 in