Moen Ultima Brushed Nickel Grab Bar

CSIR87D3GBN

Length

Starting at $47.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lbs
Collection
Ultima
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
12 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday