59 in. Hand Shower Hose in Brushed Nickel
Universal 59 in. Hand Shower Hose in Brushed Nickel
Frequently Purchased Together
Product Details
- 59" hose length
- Moen genuine part
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 59 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Moen
- GSA Approved:
- No
- Hose Included:
- Yes
- Hose Length:
- 1/2 in
- MA Approved -:
- Yes
- Origin:
- Global
- Pause Control:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.88 lb