0 items

Moen Vacuum Breaker Hand Shower

MA714

Color Finish

Starting at $33.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • limited lifetime warranty
  • satin finish creates a warm matte grey metallic tone

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Residential
Brand Model Compatibility
Satine Vacuum Breaker
CARB OTC LEED Compliant
No
Color Finish
Satine
Color Finish Category
Browns
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
IAPMO Listed
No
Length
2-1/2 in
Material
Brass
NSF Certified
No
Number Of Pieces
1 Piece
Origin
Global
Side Spray
No
Trim Only
No
Type
Service Kit
WaterSense Labeled
No
Weight
0.18
Width
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday