18 in. Towel Bar in Brushed Nickel
Vale™ 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vale™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 2-11/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Aluminum, Alloy
- Material Type:
- ZAMAK
- Mount Type:
- Wall
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Product Type:
- Hardware
- Style:
- Traditional
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 3 lb