24 in. Towel Bar in Brushed Nickel
Vale™ 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vale™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1