2 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Vale™ 2 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Vale™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MDN4403CH
  • Item #4067648
  • Manufacturer Part #DN4403CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vale™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-21/25 in
Length:
2-11/50 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Width:
2-2/9 in