Moen Vale™ Pivoting Toilet Tissue Holder

CSIDN4408

Color Finish

Starting at $22.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pivoting
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
Collection
Vale™
Color Finish
Polished Chrome
Color Finish Category
Chromes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday