0 items

Moen Voss™ Valve Trim with Single Lever Handle

MT2691

Color Finish

Starting at $94.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower
  • M-Pact™ common valve system

SPECIFICATIONS

ADA Compliant
Yes
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday