0 items

Moen Rothbury™ Vertical Spa Pressure Balancing with Double Lever Handle and Volume Control

MTS203

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow Rate: 2.5 gpm (9.5 lpm) max.
  • Four body sprays
  • Handle Type: Lever
  • Limited lifetime warranty
  • M-PACT common valve system
  • Moentrol® pressure-balancing valves deliver perfect water coverage, force and flow and have temperature memory to prevent hot and cold surges
  • Required accessories: Rough-in valve: M3320 or M3330
  • Rothbury™
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday