0 items

Moen ExactTemp® Vertical Spa Trim

MTS275

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 volume control valves
  • 4 body sprays
  • 4 function handshower: massage, full, vigorous, combination
  • Drop elbow
  • ExactTemp thermostatic valve allows for pinpoint temperature control
  • Handle Type: Lever
  • Single function 7" rainshower, shower arm and flange
  • Trim only
  • Wall bracket
  • With 30" slide bar

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
ExactTemp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Four Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday