Moen

Vestige™ 1.5 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle in Oil Rubbed Bronze

Part #MT6305ORB  |  Manufacturer Part #T6305ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Vestige™

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-5/8 in

Spout Type: High Arc

Trim Only: Yes

WaterSense Labeled: Yes

Width: 13-3/4 in