1.5 gpm Centerset Bathroom Faucet with Double Lever Handle in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Two Handle Centerset Bathroom Sink Faucet
Moen Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #4505BN
You last purchased this on
 
Moen

Vestige™ 1.5 gpm Centerset Bathroom Faucet with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Two Handle Centerset Bathroom Sink Faucet
Moen Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #4505BN
Moen

Vestige™ 1.5 gpm Centerset Bathroom Faucet with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #M6301BN
  • Item #2350571
  • Manufacturer Part #6301BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Vestige™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Spout Height:
5 in
Spout Reach:
5-5/8 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-3/4 in