Moen Vestige™ 1.5 gpm Centerset Bathroom Faucet with Double Lever Handle in Oil Rubbed Bronze
M6301ORB
Manufacturer Part #: 6301ORB
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- Application
- Residential
- CSA Certified
- CSA B125
- Center Size
- 4 in
- Collection
- Vestige™
- Faucet Connection
- IPS
- Faucet Connection Size
- 1/2 in
- Faucet Material
- Metal
- Faucet Mount
- Deck Mount
- Faucet Type
- Centerset
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9
- Number of Handles
- Two Handle
- Number of Holes
- 3 or 4 Hole
- Spout Reach
- 5-5/8 in
- Spout Type
- High Arc
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 9-3/4 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday