Moen Vestige™ 1.75 gpm Single Lever Handle Tub and Shower Trim in Oil Rubbed Bronze
MT2503EPORB
Manufacturer Part #: T2503EPORB
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Residential
- CSA Certified
- CSA B125.1
- Collection
- Vestige™
- End Connection 2
- IPS
- Faucet Connection
- CC
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Faucet Type
- Tub Faucet
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Number of Handles
- Single Handle
- Sink Material
- Metal
- Spout Reach
- 7 in
- Spout Type
- Diverter
- Trim Only
- Yes
- Tub Spout Reach
- 7 in
- Tub Spout Type
- Diverter
- WaterSense Labeled
- Yes
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday