Moen Vestige® 24 x 3-4/25 in. Double Towel Bar

CSIYB5622

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/8" round bar
  • Limited lifetime warranty
  • Vestige™

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vestige®
Color Finish
Pewter
Color Finish Category
Pewter Tones
Depth
3-4/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Aluminum, Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday