2.5 gpm Pressure Balancing Bath and Shower Faucet Trim with Diverter Spout and Metal Single Lever Handle in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #T4503ORB
Vestige™ 2.5 gpm Pressure Balancing Bath and Shower Faucet Trim with Diverter Spout and Metal Single Lever Handle in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 309-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vestige™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- CC
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7 in
- WaterSense Labeled:
- No