3-Hole Roman Tub Faucet with Double Lever Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #T653BN
Vestige™ 3-Hole Roman Tub Faucet with Double Lever Handle in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 114-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- Collection:
- Vestige™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Washerless
- Handle Type:
- Lever
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No