Bearing Washer Kit for Moen 7068CSL Kitchen Sink Faucet and 87780 Single-Handle Kitchen Faucet

You last purchased this on
 
Moen

Vestige® Bearing Washer Kit for Moen 7068CSL Kitchen Sink Faucet and 87780 Single-Handle Kitchen Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Vestige® Bearing Washer Kit for Moen 7068CSL Kitchen Sink Faucet and 87780 Single-Handle Kitchen Faucet

  • Fast #
  • Part #M116731
  • Item #2178702
  • Manufacturer Part #116731
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
7068CSL Kitchen Sink Faucet and 87780 Single-Handle Kitchen Faucet
CARB OTC LEED Compliant:
No
Collection:
Vestige®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Bearing Kit
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Hardware
UL Listed:
No
Weight:
0.04 lb