Moen

Vestige™ Pressure Balancing Valve Trim Only in Oil Rubbed Bronze

Part #MT2501ORB  |  Manufacturer Part #T2501ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B125.1

Collection: Vestige™

Faucet Connection Size: 1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7 in