Shower Escutcheon in Brushed Nickel

You last purchased this on
 
Moen

Vestige® Shower Escutcheon in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Vestige® Shower Escutcheon in Brushed Nickel

  • Fast #
  • Part #M161953BN
  • Item #4381470
  • Manufacturer Part #161953BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
T3691 and T3691BN Single Handle Tub/Shower
Coating:
PVD
Collection:
Vestige®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Style:
Modern
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.44 lb