Moen

Vestige™ Shower Trim Kit with Single Lever Handle and 1-Function Showerhead in Oil Rubbed Bronze

Part #MT2502ORB  |  Manufacturer Part #T2502ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Vestige™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Trim Only: Yes

Type: MT2502ORB

WaterSense Labeled: No

Width: 7 in