Shower Trim Kit with Single Lever Handle and 1-Function Showerhead in Polished Chrome

This product has been replaced by

Moen Polished Chrome Single Handle Single Function Shower Faucet (Trim Only)
Moen One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T4502
You last purchased this on
 
Moen

Vestige™ Shower Trim Kit with Single Lever Handle and 1-Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Single Handle Single Function Shower Faucet (Trim Only)
Moen One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T4502
Moen

Vestige™ Shower Trim Kit with Single Lever Handle and 1-Function Showerhead in Polished Chrome

  • Fast #
  • Part #MT2502
  • Item #2350627
  • Manufacturer Part #T2502
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Vestige™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
No
Width:
7 in