Moen Vestige® Towel Ring in Polished Chrome

CSIYB5686CH

Manufacturer Part #: YB5686CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Vestige®
Depth
3-13/32 in
Height
5-23/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-13/32 in
Type
CSIYB5686CH

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday