Trim Kit in Brushed Nickel (Less Valve)
Vestige™ Trim Kit in Brushed Nickel (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vestige™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No