Moen

Vestige™ Trim Kit in Oil Rubbed Bronze (Less Valve)

Part #MT4113ORB  |  Manufacturer Part #T4113ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Vestige™

Faucet Connection: IPS

Faucet Valve Type: Tub & Shower Transfer Valve

Handle Type: Lever

IAPMO Listed: No

Number of Handles: Single Handle

Sink Material: Metal

Trim Only: Yes

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No