Moen
Vestige™ Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Oil Rubbed Bronze
Part #MT2503NHORB | Manufacturer Part #T2503NHORB
Product Details
- Showerhead sold separately
ADA Compliant
Specifications
ADA Compliant: Yes
Application: Residential
CSA Certified: CSA B125.1
Collection: Vestige™
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub Faucet
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 2 Hole
Sink Material: Metal
Spout Reach: 7 in
Spout Type: Diverter
Trim Only: Yes
Tub Spout Reach: 7 in
Tub Spout Type: Diverter
WaterSense Labeled: No