Moen

Via™ 12 in. Towel Bar in Polished Chrome

Part #MYB5012CH  |  Manufacturer Part #YB5012CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Via™

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12 in

Mount Type: Wall

Number of Bars: 1