Moen

Vichy™ Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

Part #MT2661  |  Manufacturer Part #T2661

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

Brand Model Compatibility: 2510 Valve

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Vichy™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-5/16 in

Diameter: 6-31/32 in

Faucet Valve Type: 1222™ Duralast™ Cartridge, Tub & Shower Pressure Balancing Valve

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Stainless Steel

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Sink Material: Stainless Steel

Trim Only: Yes

Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 6-31/32 in