0 items

Moen Arris® Volume Control Only Trim

MTS33003

Color Finish

Starting at $128.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday