Moen

Voss™ 1-Hole Roman Tub Faucet Trim in Oil Rubbed Bronze

Part #MT9693ORB  |  Manufacturer Part #T9693ORB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.3]

Collection: Voss™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Sweat

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Holes: 1 Hole

Spout Height: 7-1/2 in

Spout Reach: 8-1/4 in

Tub Spout Reach: 8-1/4 in

Type: MT9693ORB

WaterSense Labeled: No