22" 3 Light Bathroom Vanity Light in Oil Rubbed Bronze

You last purchased this on
 
Moen

Voss™ 22" 3 Light Bathroom Vanity Light in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Voss™ 22" 3 Light Bathroom Vanity Light in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5163ORB
  • Item #5099413
  • Manufacturer Part #YB5163ORB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Glazed sockets ensure the socket rings install with ease
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Glass Type:
White Frosted
Height:
9-49/100 in
Installation Type:
Wall Mount
Length:
7-1/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
22-1/20 in