6-7/8 in. Diverter Spout Brushed Nickel
Voss™ 6-7/8 in. Diverter Spout Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 7/8"
- Diverter
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Length:
- 6-7/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Scald Guard:
- Yes
- Spout Type:
- Diverter
- Style:
- Traditional
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 1.75 lb