Voss™ Bidet Faucet with Double Lever Handle in Brushed Nickel

Part #MT5269BN  |  Item #4381594  |  Manufacturer Part #T5269BN

$ 485.29 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Limited lifetime warranty
  • Limited lifetime

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bidet Type: Vertical

Brand Model Compatibility: 9265 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Coating: PVD

Collection: Voss™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Fixture Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 5-13/100 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Product Type: Bidet Spray Kit

Showerhead Function: Single

Style: Modern

Trim Only: Yes

Type: Bidet

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 4.03

Width: 16 in