Moen
Voss™ Bidet Faucet with Double Lever Handle in Oil Rubbed Bronze
Part #MT5269ORB | Item #4381644 | Manufacturer Part #T5269ORB
Fits Pipe Size
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Two-handle lever handle makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
- Limited lifetime
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: Yes
Bidet Type: Vertical
Brand Model Compatibility: 9265 Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Coating: Painted
Collection: Voss™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Fixture Mount
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 5-13/100 in
IAPMO Listed: No
MA Approved: Yes
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Origin: Domestic
Product Type: Bidet Spray Kit
Showerhead Function: Single
Style: Modern
Trim Only: Yes
Type: Bidet
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: No
Weight: 4